DESCRIPTION

Savoy House/Renaissance Guild Melrose 3-Light Bath Light

S868363

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Melrose
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-3/4 in
Energy Star Compliant
No
Glass Type
White Opal
Height
7-3/4 in
Installation Type
Wall Mount
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY