DESCRIPTION

Savoy House/Renaissance Guild Alsace 5-Blade Ceiling Fan

S528405CN

Color Finish

 

SPECIFICATIONS

Blade Finish
Chestnut
Blade Span
52 in
CEC Compliant
Not for Sale in CA
Collection
Alsace
Color Finish
Reclaimed Wood
Energy Star Compliant
No
Height
20-1/2 in
Number Of Blades
5
Number Of Lights
3
Volts
120V
Watts
40

Starting at
Call for Pricing
  • QUANTITY