DESCRIPTION

Savoy House/Renaissance Guild Monroe 60W 1-Light Candelabra E-12 Wall Sconce

S93021

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Monroe
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
6 in
Energy Star Compliant
No
Height
20 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Transitional
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
5 in

Starting at
Call for Pricing
  • QUANTITY