Rochester 6 Light Pendant
Rochester Rochester 6 Light Pendant
Frequently Purchased Together
Product Details
Product Details
- A smooth cylinder of gleaming gold patina-finished metal surrounds six glowing lights in this eye-catching, finely crafted Rochester drum pendant from Savoy House
- Chic and sophisticated enough for the most elegant traditional, transitional and mid-century modern decors, this extremely adaptable contemporary light fixture also looks right at home with today’s very fashionable urban farmhouse style
- Dress it up or down with its surroundings, and enjoy its warm beauty throughout the home
- Hang it in the kitchen, dining or family room, or use it for foyer, bedroom or bath lighting
- For a super on-trend look, accessorize with picture frames, drawer pulls, cabinet knobs and other items in contrasting metal finishes
- Simple, stylish and stunning!
- It is LED Compatible
- This item has an adjustable height, so you can hang it according to your requirement.
Specifications
- Collection:
- Rochester
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold Patina
- Dimmable:
- Yes
- Height:
- 29 in
- Installation Type:
- Ceiling Mount
- Length:
- 25 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 6
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 25 in