60W 3-Light Medium E-26 Vanity Fixture in Warm Brass
Sacremento 60W 3-Light Medium E-26 Vanity Fixture in Warm Brass
Frequently Purchased Together
Product Details
Product Details
- A clean, streamlined design with clear seeded glass shades defines the Sacremento collection
- Measuring 24" wide x 8-1/2" high x 5-3/8" extension, this three-light bath bar in a satin nickel finish provides ample illumination from three 60-watt Edison-base bulbs
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Sacremento
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Warm Brass
- Dimmable:
- Yes
- Glass Type:
- Seeded
- Height:
- 8-1/2 in
- Installation Type:
- Reversible
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Metal
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24 in