Townsend 4 Light 13" Wide Semi-Flush Ceiling Fixture
Townsend Townsend 4 Light 13" Wide Semi-Flush Ceiling Fixture
Frequently Purchased Together
Product Details
Product Details
- When you have a traditional aesthetic, and want to inject a sense of modernism, choose this Townsend ceiling fixture
- It’s a classic lantern style with the familiar, vintage appeal of colonial or old English candle fixtures -but the open geometric frame and matte black finish create a delightful contemporary twist
- This timeless quality blends very well with your traditional, transitional, bohemian, contemporary, or modern farmhouse decor
- Four lights within the open framework have metal candle covers and hold 60W, C-style bulbs
- The fixture is 13” wide and 13” high, with a semi-flush mounting: a superb fit for your dining room, kitchen, living room, entryway, bedroom, closet, family room, office, stairway, or great room.
- It is LED Compatible
Specifications
- Collection:
- Townsend
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- Yes
- Height:
- 13 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 4
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13 in