Townsend 4 Light 17" Wide Taper Candle Pendant

You last purchased this on
 
Savoy House

Townsend Townsend 4 Light 17" Wide Taper Candle Pendant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Savoy House

Townsend Townsend 4 Light 17" Wide Taper Candle Pendant

  • Fast #
  • Part #S33214322
  • Item #8483190
  • Manufacturer Part #3-321-4-322
4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Warm brass finish
  • Pendants are very versatile and can be used in many different indoor spaces, including kitchens, foyers, offices, great rooms, bedrooms and even bathrooms
  • The Savoy House Townsend 4-light pendant offers up a comfortable open lantern look that is the perfect addition for any space inside the home
  • It is LED Compatible
  • Townsend is a great option for adding a bold visual touch to rooms in transitional, farmhouse or classic style
  • When you choose a Savoy House lighting fixture, you can be certain you've selected a piece that will withstand the test of time.
  • Try using stylized bulbs like Edison or tubular bulbs for a different look! The warm brass finish can be matched with brass hardware or mixed with hardware in other finishes
  • Bulbs not included
  • This item has an adjustable height, so you can hang it according to your requirement.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Townsend
Color Finish Category:
Brass Tones
Color Finish Name:
Warm Brass
Dimmable:
Yes
Height:
26 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
C11
Light Bulb Style:
Flame
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
4
Power Source:
Hardwired
Type:
S33214322
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Weight:
11.66 lb
Width:
17 in