DESCRIPTION

  • Aluminum construction
  • Compatible with 1 liter touch-free dispensers
  • Height: 14-1/2"
  • Ideal for entry ways and exits
  • Width: 48-1/2"

DEB USA Proline Curve 1000 Kids Hand Sanitizing Station Floor Stand

D92752

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
1 ltr
Collection
Proline Curve 1000 Kids
Color Finish
Black
Color Finish Category
Blacks
Height
48-1/2 in
IAPMO Listed
No
Material
Aluminum
Width
14-1/2 in

Starting at
$9.99
EACH
  • QUANTITY