DESCRIPTION

  • Contains moisturizers
  • For use with DIFS1LDS InstantFOAM® dispenser
  • For use with manual Deb® dispenser
  • Highly effective, perfume-free, dye-free non-alcohol based foam sanitizer
  • Kills 99.99% of many common germs in just 30 seconds

SBS Products InstantFoam® Non-Alcohol Hand Sanitizer

D55857

Size:

1 L

SPECIFICATIONS

Application
Hand Sanitizer
Collection
InstantFoam®
Color Finish
Clear
Color Finish Category
Clear
Size
1 L
Type
Foam Sanitizer

Starting at
$59.94
per CASE
  • QUANTITY

DOCUMENTS