SBS Products
Stoko Solopol® 3.25 L Heavy Duty Foam Hand Cleaner (Case of 2)
Part #SGPF3LNA | Item #7100498 | Manufacturer Part #GPF3LNA
$128.01
per CASE
Size:
3.25 LHow to get it:
Product Details
- Heavy-duty foam hand cleanser with grit
- Effervescing foam quickly emulsifies dirt and grime
- Uses less water and time for a complete hand wash
- Unique foam format delivers optimum amount required for an effective hand wash
- Provides up to 42% more hand washes per liter compared to traditional hand cleaners
- No skin damaging ingredients like petroleum distillates or pumice means your hands don’t feel dry, rough or cracked after use
- Contains cornmeal and olive pit scrubbing agents
- Contains glycerin - a skin moisturizer to help improve skin hydration and prevent drying, leaving the skin feeling smooth and firm after use
- Made in the USA
- Contains Glycerin - a skin moisturizer to help improve skin hydration and prevent drying, leaving the skin feeling smooth and firm after use
Documents
Specifications
Application: Heavy Duty
Brand Model Compatibility: GPF3LDQ Dispenser
Collection: Stoko Solopol®
Color Finish: Beige
Color Finish Category: Neutrals
EcoLogo Certified: Yes
Green Seal Certified: No
Material: Foam
Package Quantity: Case of 2
Product Type: Hand
Size: 3.25 L
UL Listed: No
Entire Collection
-
Starting at $128.01