SBS Products

TF Ultra™ Wall Mount Touch-Free Soap Dispenser in White

Part #DTF2WHI  |  Manufacturer Part #TF2WHI

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • BioCote® antimicrobial agent inhibits growth of bacteria, fungi and molds inside the dispenser
  • Durable plastic components guarantee product for life
  • Locking mechanism prevents unauthorized access and product contamination
  • Dispenses .7 mL of product per push
  • Uses 1 L or 1.2 L cartridge

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Capacity: 1.2 ltr

Collection: TF Ultra™

Color Finish: White

Color Finish Category: Whites

IAPMO Listed: No

Installation Type: Wall Mount

Material: Plastic

Power Source: Battery

Type: DTF2WHI

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: SBS Products TF Ultra™ Wall Mount Touch-Free Soap Dispenser in White