Alcare® 17 oz. Foam Hand Sanitizer

Part #S639680  |  Item #7482708  |  Manufacturer Part #639680

Call for Pricing

Size:

17 oz

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Antiseptic hand rub is a 62% (v/v) ethyl alcohol-based FDA-compliant surgical scrub with broad-spectrum antimicrobial action against both resident and transient flora
  • Foamed product ensures even distribution over skin surfaces
  • Contains emollients maintain ski and moisture prevents drying and cracking of skin
  • Can be used in the operating room, critical care patient care units, and general patient care units
  • Volume: 17 oz

Documents

Specifications

Application: Hand Cleaning

Collection: Alcare®

EcoLogo Certified: No

Green Seal Certified: No

Material: Ethyl Alcohol

Package Quantity: Case of 12

Product Type: Foaming Hand Sanitizer

Size: 17 oz