Aquaress 2 L Hand and Body Shampoo in Blue

Part #S74107  |  Item #7481462  |  Manufacturer Part #74107

$88.52 per CASE

Size:

2 L
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • A light hand and body shampoo lightly fragranced with a silky smooth after feel
  • Contains extra emollients for skin conditioning
  • Rinses easily from the skin with no soapy residue
  • Ultrasonically sealed cartridges prevent ingress of bacteria
  • A natural biodegradable soap for light hand washing and showering

Specifications

Collection: Aquaress

Color Finish: Blue

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 4

Product Type: Body and Hair Shampoo

Size: 2 L

UL Listed: No