2 L Hair and Body Wash (Case of 4)

You last purchased this on
 
SC Johnson Professional

Estesol® 2 L Hair and Body Wash (Case of 4)

This product requires certification to purchase.
Brand image
You last purchased this on
 
SC Johnson Professional

Estesol® 2 L Hair and Body Wash (Case of 4)

  • Fast #
  • Part #SHAB2LT
  • Item #7483821
  • Manufacturer Part #HAB2LT
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Suitable for use in male and female shower areas
  • Contains glycerin helps the skin replace lost moisture and leaves skin feeling soft and supple after use
  • It removes general workplace dirt and grime.
  • Capacity: 2 Litter
  • Requires Certification

Specifications

Application:
Industrial
Capacity:
2 L
Collection:
Estesol®
Color Finish Category:
Greens
Color Finish Name:
Green
EcoLogo Certified:
Yes
Green Seal Certified:
Yes
Package Quantity:
Case of 4
Product Type:
Hair and Body Wash
Size:
2 L
UL Listed:
No