1 L Alcohol Free Foaming Hand Sanitizer in Purple

You last purchased this on
 
SC Johnson Professional

InstantFOAM™ Non-Alcohol PURE 1 L Alcohol Free Foaming Hand Sanitizer in Purple

This product requires certification to purchase.
Brand image
You last purchased this on
 
SC Johnson Professional

InstantFOAM™ Non-Alcohol PURE 1 L Alcohol Free Foaming Hand Sanitizer in Purple

  • Fast #
  • Part #SCJ56827
  • Item #7482793
  • Manufacturer Part #56827
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Used without water, foam kills 99.99% of many common germs in 30 seconds
  • Highly economical only requiring one dose to provide effective hand sanitizing
  • Non-alcohol based foam hand sanitizer gel free with moisturizers and pleasant fragrance
  • Capacity: 1 liter
  • Deb skin care step: Sanitize
  • Locations of use: Outdoor, Office, Commercial, Leisure, Medical Rooms, Laboratories, Food Service and Catering
  • Ideal for use outside the washroom to provide hand hygiene at the work-point or on the move
  • Ultrasonically sealed cartridges are non-vented and fully recyclable
  • Color: Purple
  • Requires Certification

Specifications

Application:
Schools
Capacity:
1 L
Collection:
InstantFOAM™ Non-Alcohol PURE
Color Finish Category:
Purples
Color Finish Name:
Purple
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
7-17/25 in
Length:
10-99/100 in
Material:
Benzalkonium Chloride
Package Quantity:
Case of 6
Product Type:
Foaming Hand Sanitizer
Size:
1 L
UL Listed:
No
Weight:
15 lb
Width:
10-2/25 in