1 L Hand Sanitizer in Clear (Case of 3)
InstantFOAM™ Complete PURE 1 L Hand Sanitizer in Clear (Case of 3)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Use without water to kill 99.99% of many common germs in just 15 seconds
- Ideal for use in healthcare, food handling and other work environments where high level of hand hygiene is required
- Dye and perfume-free, with moisturizers
- Cartridge is 1 L
Specifications
- Application:
- Food Preparation Industries, Hand Cleaning
- Capacity:
- 1 L
- Collection:
- InstantFOAM™ Complete PURE
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 5-83/100 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 8-23/50 in
- NSF Certified:
- Yes
- Package Quantity:
- Case of 3
- Product Type:
- Hand Sanitizer
- Size:
- 1 L
- UL Listed:
- Yes
- Width:
- 3-7/100 in