1 L Non-alcohol Hand Sanitizer
InstantFoam® 1 L Non-alcohol Hand Sanitizer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used without water, foam kills 99.99% of many common germs in 30 seconds
- Deb skin care step: Sanitize
- Provides effective sanitizing without drying out the skin, foams instantly spreading the product quicker and more effectively
- Capacity: 1 Liter
- Color: Clear
- NSF certified
Specifications
- Application:
- Hand Sanitizer
- Collection:
- InstantFoam®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 7-9/25 in
- Package Quantity:
- Case of 6
- Product Type:
- Foaming Hand Sanitizer
- Size:
- 1 L
- UL Listed:
- No
- Width:
- 3-27/50 in