Hand Cleaner, 2000 mL, 6 Per Case
Kresto® Hand Cleaner, 2000 mL, 6 Per Case
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Contains all natural walnut shell scrubbers
- Use dispenser: 89808, 89806, 59808, 59806, 89741
- Designed to effectively remove oil based paints, lacquers, stains, adhesives, tar and asphalt
Specifications
- Application:
- Heavy Duty
- Capacity:
- 2 L
- Collection:
- Kresto®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 10 in
- Package Quantity:
- Case of 6
- Product Type:
- Hand Cleaner
- Size:
- 2000 mL
- UL Listed:
- No