1 L Medicated Skin Cream (Case of 6)
SBS® 40 1 L Medicated Skin Cream (Case of 6)
Product Details
Product Details
- Medicated conditioning cream helps to soothe dry, chapped hands
- Non-greasy formula quickly absorbs into the skin to encourage appropriate usage without affecting dexterity with hand held tools
- Compatible for use under gloves; can be used when wearing latex or nitrile gloves to help keep the skin in good condition
- Silicone-free: no adverse effects when coating surfaces
- USDA BioPreferred Designated: Assures the consumer that a product or package contains a verified amount of renewable biological ingredients
- White, dye-free and silicone-free, fragranced cream
Specifications
- Application:
- Healthcare, Industrial
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Allantoin
- Package Quantity:
- Case of 6
- Product Type:
- Skin Cream
- Size:
- 1 L
- UL Listed:
- No