250ml Hand and Body Lotion
Stokolan® Hand & Body 250ml Hand and Body Lotion
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Moisturizing with aloe vera
- 250 ml bottle
- Very swiftly absorbed
Specifications
- Application:
- Industrial
- Capacity:
- 250 mL
- Collection:
- Stokolan® Hand & Body
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 12
- Product Type:
- Lotion
- Size:
- 250 mL
- UL Listed:
- No