1 L Foam Hand Wash
Refresh™ Azure 1 L Foam Hand Wash
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pleasantly fragranced
- Ideal for schools, offices, and public facilities
- A high quality quick rinsing foam hand wash leaves the skin feeling silky smooth with no residue
- Green Seal certified
- Cartridge with green tip
- Locations of use: Office/Commercial/Leisure and Medical Rooms/Laboratories
- Deb skin care step: Cleanse - Washroom
Specifications
- Application:
- Schools
- Brand Model Compatibility:
- 91606
- Capacity:
- 1 L
- Collection:
- Refresh™ Azure
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EcoLogo Certified:
- Yes
- Green Seal Certified:
- Yes
- Height:
- 7-9/25 in
- Package Quantity:
- Case of 6
- Size:
- 1 L
- UL Listed:
- No
- Width:
- 3-27/50 in