Refresh™ 1 L Foam Handwash in Clear

Part #SCLR1LG  |  Item #7483667  |  Manufacturer Part #CLR1LG

$105.57 per CASE

Size:

1 L
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Perfume-free and dye-free NSF E-1 Rated for hand washing - Reduces the potential for allergic reaction and skin irritation and will not taint food when used as a hand cleanser
  • Contains skin conditioners - Helps the skin replace lost moisture and leaves the skin feeling silky smooth after use
  • Ultrasonically sealed cartridges prevent the ingress of bacteria
  • The cartridge collapses during normal use to ensure full evacuation of product
  • Highly economical with only one .7 mL dose required to provide effective skin cleansing, saving approximately 45% on water consumption
  • Locations for use include general/light industrial, office, commercial, healthcare, schools, and food service
  • Green Seal Certified -Provides customers with assurance that the products meet stringent standards of environmental leadership
  • Volume: 1000 ml

Documents

Specifications

Application: Commercial

Brand Model Compatibility: WRM1LDS Dispenser

Collection: Refresh™

Color Finish: Clear

Color Finish Category: Clear

EcoLogo Certified: Yes

Green Seal Certified: Yes

Package Quantity: Case of 6

Product Type: Hand Soap

Size: 1 L

UL Listed: No