Refresh™ 1.2 L Antibacterial Foam Soap

Part #APRDEBANT120TF  |  Item #7483240  |  Manufacturer Part #ANT120TF

$145.60 per CASE

Size:

1.2 L
Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Maintenance, Office

Collection: Refresh™

Color Finish: Blue

Color Finish Category: Blues

EcoLogo Certified: No

Green Seal Certified: No

Material: Benzalkonium Chloride

Package Quantity: Case of 3

Product Type: Hand Soap

Size: 1.2 L

UL Listed: No