2 L Rose Foam Hand Wash (Case of 4)
Refresh™ Rose 2 L Rose Foam Hand Wash (Case of 4)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Contains skin conditioners that help the skin replace lost moisture and leaves the skin feeling silky smooth after use
- Green Seal Certified - Provides customers with assurance that the products meet stringent standards of environmental leadership
- High quality quick rinsing foam hand wash formula that leaves no residues in sinks
- The Deb Skin Care System™: Cleanse - Washroom
- Capacity: 2 liter
- Pink colored liquid with pleasant fragrance
- Highly Economical - Only one dose, 0.7 mL, is required to provide effective skin cleansing, saving approximately 45% on water consumption
Specifications
- Application:
- Hand Cleaning
- Capacity:
- 2 L
- Collection:
- Refresh™ Rose
- Color Finish Category:
- Pinks
- Color Finish Name:
- Pink
- EcoLogo Certified:
- Yes
- Green Seal Certified:
- Yes
- Package Quantity:
- Case of 4
- Product Type:
- Hand Wash
- Size:
- 2 L
- UL Listed:
- No