Refresh™ 800ml Hair and Body Foam Soap in Blue

Part #D32085  |  Item #7482783  |  Manufacturer Part #32085

$123.96 per CASE

Size:

800 mL

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Thick, luxurious foam wash ideal for locker/dressing room showers
  • Hygiene-Lok system means hygienically sealed refills provide a fresh new pump with every changeout

Documents

Specifications

Collection: Refresh™

Color Finish: Blue

EcoLogo Certified: No

Green Seal Certified: Yes

Package Quantity: Case of 6

Product Type: Hair and Body Wash

Size: 800 mL

UL Listed: No