Refresh™ Azure FOAM 1 gal Foam Hand Wash (Case of 4)

Part #SCJ51105  |  Item #7290829  |  Manufacturer Part #51105

Call for Pricing

Size:

1 gal

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Soap-free formulation with skin friendly pH value helps to maintain the skin's natural acidic protective mantle
  • Skin conditioner helps the skin to feel smooth and firm after use
  • High quality smooth foam
  • Universal, fresh fragrance
  • Contains skin conditioners to improve skinhydration and prevent drying
  • Highly acceptable rich foam formula

Specifications

Application: Commercial

Collection: Refresh™ Azure FOAM

Color Finish: Blue

Color Finish Category: Blues

EcoLogo Certified: Yes

Green Seal Certified: Yes

Package Quantity: Case of 4

Product Type: Hand Soap

Size: 1 gal

UL Listed: No