1 L Medicated Skin Cream

You last purchased this on
 
SC Johnson

SBS® 40 1 L Medicated Skin Cream

This product requires certification to purchase.
You last purchased this on
 
SC Johnson

SBS® 40 1 L Medicated Skin Cream

  • Fast #
  • Part #APRDEBSBS1L
  • Item #7483230
  • Manufacturer Part #SBS1L
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Non-greasy formula quickly absorbs into the skin to encourage appropriate usage without affecting dexterity with hand held tools
  • Compatible for use under gloves; can be used when wearing latex or nitrile gloves to help keep the skin in good condition
  • Medicated conditioning cream helps to soothe dry, chapped hands
  • White, dye-free and silicone-free, fragranced cream
  • USDA BioPreferred Designated: Assures the consumer that a product or package contains a verified amount of renewable biological ingredients
  • Silicone-free: no adverse effects when coating surfaces
  • Requires Certification

Specifications

Application:
Healthcare, Industrial
Collection:
SBS® 40
EcoLogo Certified:
No
Green Seal Certified:
No
Material:
Allantoin
Package Quantity:
Case of 6
Product Type:
Skin Cream
Size:
1 L
UL Listed:
No