SC Johnson
Solopol® Classic 4 L Hand Cleaner
Part #APRDEBSOL4LTR | Item #7484217 | Manufacturer Part #SOL4LTR
Size:
4 LProduct Details
Documents
Specifications
Application: Industrial
Brand Model Compatibility: HVY4LDR and HVY4LDB Dispenser
Collection: Solopol® Classic
Color Finish: Beige
Color Finish Category: Neutrals
EcoLogo Certified: No
Green Seal Certified: No
Package Quantity: Case of 4
Product Type: Hand Cleaner
Size: 4 L
UL Listed: No