3.25 L Foam Hand Cleaner in Tan
Solopol® GFX™ 3.25 L Foam Hand Cleaner in Tan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High efficiency in use - unique foam format delivers optimum amount required for an effective hand wash, providing up to 42% more hand washes per liter compared to traditional hand cleaners
- Economic advantage- get nearly twice as many washes compared to common 2L formats
- For use in industrial environments to remove medium to heavy soiling
- Contains cornmeal and olive pit scrubbing agents - natural, non-abrasive and biodegradable. Won’t clog drains!
- Environmentally responsible - Solopol® GFX™ is the ONLY heavy duty hand cleaner to have USDA BioPreferred, UL EcoLogo and Green Seal certifications
- Unique patented foaming technology - transforms heavy duty hand cleaning liquid into a rich-cream foam that washes away quickly and completely
- Feels better after use - no skin damaging ingredients like petroleum distillates or pumice means your hands don’t feel dry, rough or cracked after use
- Better cleaning power - out cleans traditional heavy duty cleaners while using half as much product
- Contains Glycerin - a skin moisturizer to help improve skin hydration and prevent drying, leaving the skin feeling smooth and firm after use
- Mild formula - clinical TEWL tests show that after repeated, daily use the hands remain in healthy condition
Specifications
- Application:
- Chemical Industry, Industrial
- Brand Model Compatibility:
- GPF3LDQ Dispenser
- Collection:
- Solopol® GFX™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Tan
- EcoLogo Certified:
- Yes
- Green Seal Certified:
- No
- Package Quantity:
- Case of 2
- Product Type:
- Hand Cleaner
- Size:
- 3.25 L
- UL Listed:
- No