Stoko® Kresto® Classic 2000ml Heavy Duty Skin Cleaner in Beige

Part #SPN98704506  |  Item #7481837  |  Manufacturer Part #PN98704506

Size:

2000 mL

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Use dispenser: 89808, 89806, 59808, 59806, 89741 6 per case
  • 2000ml Softbottle.

Documents

Specifications

Application: Heavy Duty

Brand Model Compatibility: Stoko Vario Ultra Dispenser

Collection: Stoko® Kresto® Classic

Color Finish: Beige

Color Finish Category: Neutrals

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 6

Product Type: Skin Cleaner

Size: 2000 mL

UL Listed: No