SC Johnson
Stoko Solopol® 4 L Classic Heavy Duty Skin Cleaner
Part #SCJ32140 | Item #7482555 | Manufacturer Part #32140
Size:
4 LProduct Details
- For medium to heavy-duty cleaning of common industrial dirt
- Contains ASTOPON®, all-natural, biodegradable walnut shell scrubbers
- 100% solvent-free
- Excellent skin compatibility
Documents
Specifications
Application: Heavy Duty
Collection: Stoko Solopol®
Color Finish: Beige
Color Finish Category: Neutrals
EcoLogo Certified: No
Green Seal Certified: No
Package Quantity: Case of 2
Size: 4 L
UL Listed: No