Stoko® Solopol® Classic 2000ml Heavy Duty Skin Cleaner in Beige and Bisque

Part #SPN98318706  |  Item #7480952  |  Manufacturer Part #PN98318706

Size:

2000 mL

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solvent-free hand cleanser for medium to heavy-duty dirt and soils
  • Contains all-natural scrubber, biodegradable walnut shell
  • Contains skin protectant EUCORNOL®
  • Easily rinsed away and is not prone to swelling, has been tested and proven not to clog drains or pipes
  • Use dispenser: 89808, 89806, 59808, 59806, 89741

Documents

Specifications

Application: [Heavy Duty, Industrial]

Brand Model Compatibility: Stoko Vario Ultra Dispenser

Collection: Stoko® Solopol® Classic

Color Finish: [Beige, Bisque]

Color Finish Category: Neutrals

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 6

Product Type: Skin Cleaner

Size: 2000 mL

UL Listed: No