Wall Mount Touch-Free Soap Dispenser in Black and Polished Chrome

You last purchased this on
 
SC Johnson Professional

TF Ultra™ Wall Mount Touch-Free Soap Dispenser in Black and Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
SC Johnson Professional

TF Ultra™ Wall Mount Touch-Free Soap Dispenser in Black and Polished Chrome

  • Fast #
  • Part #STF2CHR
  • Item #4870740
  • Manufacturer Part #TF2CHR
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black, Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Biocote® will not wear out or rub off over time, making it effective for the lifetime of the dispenser
  • No drips or clogging of pumps which can cause mess on walls and floors and can be a health and safety risk
  • Protected by Biocote®, a silver based antimicrobial agent that is incorporated into the dispenser components at the time of the manufacture and inhibits the growth of a broad spectrum of bacteria and molds
  • Shot size: 0.7mL foam
  • Manufacturer lifetime guarantee
  • Capacity: 1 / 1.2 Liter, Applications per cartridge: 1,429 / 1,714
  • A sealed dispensing system delivers a precise measured dose so that only the correct amount of product is dispensed for optimum cost in use
  • Cartridges are designed to collapse in use so that all of the product is evacuated
  • Dimensions: 10-9/10" x 6-3/4" x 3-97/100"
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
1200 mL
Collection:
TF Ultra™
Color Finish Category:
Blacks
Color Finish Name:
Black, Polished Chrome
Depth:
4-3/4 in
Height:
10-3/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Plastic
Power Source:
Battery
UL Listed:
No
Width:
6-3/4 in