Touch-Free Dispenser Stand in Silver

You last purchased this on
 
SC Johnson Professional®

Touch-Free Dispenser Stand in Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
SC Johnson Professional®

Touch-Free Dispenser Stand in Silver

  • Fast #
  • Part #STFDISPSTAND
  • Item #8051971
  • Manufacturer Part #TFDISPSTAND
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Optional signage to customize the header with your message or logos (template provided below)
  • Sturdy metal construction
  • Easy to assemble (only three main parts, assembly tools included)
  • Low profile base to maximize stability
  • Lightweight and easy to carry when cleaning the facility
  • Use included silver metal catch tray or black/white plastic catch trays (sold separately)
  • Durable coating to protect against wear & tear
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Education, Food, Healthcare, Hospitality, Industrial, Office
Brand Model Compatibility:
TF2BLK, TF2CHR, TF2CLR, TF2WHI
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
58 in
Installation Type:
Floor Mount, Freestanding
Material:
Metal
Product Type:
Stand
Spout Reach:
14 in
UL Listed:
No