23 oz. Multi-surface Disinfectant Trigger
23 oz. Multi-surface Disinfectant Trigger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kills 99.9% of germs when used as directed on hard, non-porous surfaces
- Disinfects and sanitizes hard surfaces in your facility
- Streak-free shine
Specifications
- Application:
- Glass, Grease
- CSA Certified:
- No
- Color:
- Yellow
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Dilution Rate:
- Ready to Use
- EPA Compliant:
- No
- ETL Listed:
- No
- EcoLogo Certified:
- No
- FM Approved:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor/Outdoor
- Material:
- Liquid
- NSF Certified:
- No
- Product Type:
- Disinfectant Cleaner, Glass Cleaner
- SCAQMD Compliant:
- No
- Size:
- 23 oz
- UL Listed:
- No