SC Johnson

Windex® 32 oz. Trigger Sprayer Window Cleaner

Part #DRK90139  |  Manufacturer Part #90139

Size:

32 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One of America's top glass cleaners
  • Exclusive Ammonia-D® formula with special grease-cutting additives
  • Also recommended for stainless steel, chrome, porcelain, ceramic tile and Formica®
  • Phosphate-free

Documents

Specifications

Collection: Windex®

Color Finish: Blue

SCAQMD Compliant: No

Size: 32 oz

Type: Cleaner