SCENSIBLES LINER BAG 9.5X3.5X12
SCENSIBLES LINER BAG 9.5X3.5X12
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- .47 mil/12 micron high density polyethylene is resistant to tears and punctures from sharps
- Leak proof
- Frosted bags mask contents, yet let cleaning staff see inside to avoid potential needle sticks
- Strong and flexible to conform to the receptacle to completely conceal waste
- Built-in antimicrobial agents inhibit the growth of odor causing bacteria
- Pleasant fresh fragrance
Documents
Specifications
- Application:
- Receptacles
- Color Finish Name:
- Frosted Clear
- Material:
- Plastic
- Material Type:
- HDPE
- Origin:
- Domestic
- Thickness:
- 12 mic
- Type:
- HLBS500HD