This product requires certification to purchase.

Pandemonium Patchouli 150 ml Fragrance Oil

ScentBridge

ScentBeat™ Pandemonium Patchouli 150 ml Fragrance Oil

  • Fast #
  • Part #SPAPA0S150B
  • Item #10371601
  • Manufacturer Part #PAPA0S150B
4.4 out of 5 Customer Rating
Brand image
ScentBridge

ScentBeat™ Pandemonium Patchouli 150 ml Fragrance Oil

  • Fast #
  • Part #SPAPA0S150B
  • Item #10371601
  • Manufacturer Part #PAPA0S150B
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The nostalgic woody essence of Patchouli is filled with rich spice notes of clove and cinnamon and hint of vanilla bringing back memories of the 70's. Featured in CycleBar fitness clubs worldwide.
  • Top: Woody, Sweet, Clove, Cinnamon
  • Mid: Jasmine, Woody
  • Base: Patchouli, Woody, Vanilla, with odor neutralization that is effective in addressing malodor like from moisture, cigarettes and marijuana smoking.
  • Requires Certification

Specifications

Application:
Cartridge
Capacity:
150 ml
Collection:
ScentBeat™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3-1/2 in
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
5-1/4 in
Material:
Plastic
Maximum Temperature:
140
Size:
150 ml
Weight:
.5 lb
Width:
5-1/8 in