• Cart

DESCRIPTION

Schedule 40 Stainless Steel Seamless Pipe

GSSP44LE

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-312
Material
Stainless Steel
Material Type
304L
Pipe Tubing Size
2 in
Schedule Class
40
Type
Seamless