Schedule 80 PVC 8800 3 in. FPT Union with Viton O-ring

Part #P80TUVM  |  Item #1577377  |  Manufacturer Part #PVC 08800 2400

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 1/2 in

    Part #P80TUVD | Item #1577371 | Mfr. Part #PVC 08800 1000

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.55 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #P80TUVF | Item #1577372 | Mfr. Part #PVC 08800 1200

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.57 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #P80TUVG | Item #1577373 | Mfr. Part #PVC 08800 1400

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.98 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #P80TUVH | Item #1577374 | Mfr. Part #PVC 08800 1600

    Call for Pricing
    Call for Pricing
    Call us for price
    $26.82 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #P80TUVJ | Item #1577375 | Mfr. Part #PVC 08800 1800

    Call for Pricing
    Call for Pricing
    Call us for price
    $33.30 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #P80TUVK | Item #1577376 | Mfr. Part #PVC 08800 2000

    Call for Pricing
    Call for Pricing
    Call us for price
    $51.23 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #P80TUVM | Item #1577377 | Mfr. Part #PVC 08800 2400

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • PVC Schedule 80 Pipe conforms to ASTM D 1784 and ASTM D 1785. PVC Schedule 80 Fittings conforms to ASTM D 1784, ASTM D 2467 and ASTM D 2464.
  • Polyvinyl Chloride, Schedule 80
  • This system is intended for pressure applications where the operating temperature will not exceed 140 degree F.
  • PVC Schedule 80 pipe and fittings shall be manufactured from virgin rigid PVC (polyvinyl chloride) vinyl compounds with a Cell Class of 12454 as identified in ASTM D 1784.

Specifications

ASTM Specifications: [ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970]

Clean Bagged: No

End Connection 1: FIP

End Connection 2: FIP

End Connections: FPT

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

High Pressure: 235

IAPMO Listed: No

Material: Plastic

Material Type: PVC

Maximum Temperature: 73

NSF Certified: No

Schedule Class: 80