• Cart

DESCRIPTION

Schedule 80S 316L Stainless Steel Seamless Long Radius 90 Degree Elbow

DS86LS9E

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Long Radius, Seamless, Straight
IAPMO Listed
No
Material
Stainless Steel
Material Type
316L
NSF Certified
No
Schedule Class
80
UL Listed
No