Schier 4 in. Sewer Drain SSV2404

4 in. Sewer Drain

Part #SSV2404  |  Item #4663230  |  Manufacturer Part #SV24-04

Fitting Sizes:

4 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Fitting Size 1: 4 in

Fitting Sizes: 4 in

Length: 9 in