GB-500 6 PLAIN END INLET/OUTLETS STRAIGHT-THROUGH H20 LOAD RATED CAST IRON COVERS
Great Basin™ GB-500 6 PLAIN END INLET/OUTLETS STRAIGHT-THROUGH H20 LOAD RATED CAST IRON COVERS
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Safety Star™ access restrictor prevents accidental entry
- Standard cast iron covers for outdoor installations, H-20 rated
- Rugged polyethylene tank
- Uses FCR2 field cut riser system for a maximum depth of 94"
- Optional composite covers for indoor installations, traffic load rated
Specifications
- Application:
- Indoor, Outdoor
- CSA Certified:
- CSA B481.1
- Capacity:
- 3048 lb
- Collection:
- Great Basin™
- End Connection 1:
- Plain End
- End Connections:
- Plain End
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Flow Rate:
- 100 gpm
- Height:
- 49-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 94-1/4 in
- Material:
- Plastic
- Material Type:
- HDPE, Polyethylene
- Maximum Temperature:
- 150
- Origin:
- Domestic
- Type:
- S802000601
- Weight:
- 528 lb
- Width:
- 46 in