DESCRIPTION

  • Has the capacity for 74 lbs of grease, 2 gal of solids, or 16 gal of liquids
  • Molded-in lift handles and tie-down points
  • One hundred percent corrosion proof
  • TeleGlide™ field-adjustable riser system allows field adjustment of risers up to 72"

Schier Products Great Basin™ 2 in. High Density Polyethylene Grease Trap

SGB15

Flow Rate:

SPECIFICATIONS

ASME Specifications
ASME A112.14.3
CSA Certified
CSA B481.1
Collection
Great Basin™
End Connection 1
Plain End
Fitting Size 1
2 in
Flow Rate
15 gpm
Height
14-1/4 in
Length
25 in
Material
Plastic
Material Type
HDPE
Size
2 in
Width
19 in

Starting at
Call for Pricing
  • QUANTITY