DESCRIPTION

  • Built-in Triple Outlet™
  • Built-in flow control™
  • Has the capacity for 60 lbs of grease or 10 gal of liquids
  • Indoor wet inlet grease interceptor
  • Installs above or below grade
  • Not ASME certified

Schier Products Trapper II™ 2 x 18-1/2 in. Polymer Grease Interceptor

SPATG1815

Flow Rate:

SPECIFICATIONS

Collection
Trapper II™
End Connection 1
Plain End
Fitting Size 1
2 in
Flow Rate
15 gpm
Height
18-1/2 in
Length
23-1/2 in
Material
Plastic
Material Type
HDPE
Size
2 in
Width
15-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY