DESCRIPTION

  • Built-in Triple Outlet™
  • Built-in flow control™
  • Has the capacity for 98 lbs of grease or 28 gal of liquids
  • Indoor wet inlet grease interceptor
  • Installs above or below grade

Schier Products Trapper II™ 3 in. Polymer Grease Interceptor

SPATG20

Flow Rate:

SPECIFICATIONS

ASME Specifications
ASME A112.14.3
Collection
Trapper II™
End Connection 1
Plain End
Fitting Size 1
3 in
Flow Rate
25 gpm
Height
23-1/4 in
Length
29-3/4 in
Material
Plastic
Material Type
HDPE
Size
3 in
Width
23-1/4 in

Starting at
Call for Pricing
  • QUANTITY