DESCRIPTION

  • Has the capacity for 616 lbs of grease, 15 gal of solids, or 2125 gal of liquids
  • Molded-in lift handles and tie-down points
  • One hundred percent corrosion proof
  • TeleGlide™ field-adjustable riser system allows field adjustment of risers up to 72"
  • Water and gas-tight highway traffic rated cover standard

Schier Products Great Basin™ 4 in. High Density Polyethylene Grease Trap

SGB75

Flow Rate:

SPECIFICATIONS

ASME Specifications
ASME A112.14.3
CSA Certified
CSA B481.1
Collection
Great Basin™
End Connection 1
Plain End
Fitting Size 1
4 in
Flow Rate
75 gpm
Height
38-1/2 in
Length
46 in
Material
Plastic
Material Type
HDPE
Size
4 in
Width
32 in

Starting at
Call for Pricing
  • QUANTITY