• Cart

DESCRIPTION

  • Has the capacity for 249 lbs of grease, 6 gal of solids, or 52 gal of liquids
  • Molded-in lift handles and tie-down points
  • One hundred percent corrosion proof
  • TeleGlide™ field-adjustable riser system allows field adjustment of risers up to 72"

Schier Products Great Basin™ 50 gpm High Density Polyethylene Grease Trap

SGB50

Flow Rate:

50 gpm

SPECIFICATIONS

ASME Specifications
ASME A112.14.3
CSA Certified
CSA B481.1
Collection
Great Basin™
End Connection 1
Plain End
Fitting Size 1
4 in
Fitting Sizes
4 in
Flow Rate
50 gpm
Height
28-1/2 in
Length
37 in
Material
Plastic
Material Type
HDPE
Width
28 in

  • QUANTITY

0 item(s) added to Cart Checkout Now