DESCRIPTION

  • Built-in Triple Outlet™
  • Built-in flow control™
  • Has the capacity for 109 lbs of grease or 31 gal of liquids
  • Indoor wet inlet grease interceptor
  • Installs above or below grade
  • Not ASME certified

Schier Products Trapper II™ Polymer Grease Interceptor

SPATG24

Flow Rate:

SPECIFICATIONS

Collection
Trapper II™
End Connection 1
Plain End
Fitting Size 1
3 in
Flow Rate
30 gpm
Height
23-1/4 in
Length
29-3/4 in
Material
Plastic
Material Type
HDPE
Size
3 in
Width
23-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY