This product requires certification to purchase.

Door Lock in Bright Chrome

Schlage®

Encode Plus Door Lock in Bright Chrome

  • Fast #
  • Part #SCH086784
  • Item #10209557
  • Manufacturer Part #086784
5 out of 5 Customer Rating
Brand image
Schlage®

Encode Plus Door Lock in Bright Chrome

  • Fast #
  • Part #SCH086784
  • Item #10209557
  • Manufacturer Part #086784
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 288
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Graded best in residential security, durability and finish
  • Tap to unlock works with Apple HomeKit and Apple home keys, with home keys you can simply tap to lock or unlock using your iPhone or Apple Watch for easy and secure access to your home
  • Peace of mind - lock and unlock from anywhere, manage up to 100 access codes, view lock history, receive customizable notifications and easily manage multiple locks at once - all when paired to the Schlage® Home app and connected to a secure Wi-Fi network
  • Anywhere access with built-in Wi-Fi compatibility, you can easily and securely connect your Schlage® Encode Plus™ lock to your home Wi-Fi network to control and monitor your home from anywhere with the Schlage® Home app
  • Certified commercial grade 1
  • Come and go with ease - auto lock conveniently relocks the door for you and has a variety of time delay options to choose from or can be turned off completely
  • One touch locking from the exterior touchscreen makes locking up when leaving easy
  • Easy install - install in minutes with just a screwdriver, no hardwiring required
  • Snap'n stay design helps keep the lock on the door so both hands are free, fits standard doors with 1-3/8 in - 1-3/4 in THK door and 2-3/8 in or 2-3/4 in backset
  • Advanced security secure, encrypted connection, built-in, customizable alarm for door movement and forced entry attempts, fingerprint-resistant touchscreen, certified highest residential security, durability and finish rating by BHMA industry experts
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
5 in
Thickness
1-1/2 in, 1-3/4 in, 1-3/8 in, 1-5/8 in
Characteristics & Features
Collection
Encode Plus
Color Finish Category
Chromes
Color Finish Name
Bright Chrome
Material
Zinc
Smart Home Enabled
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A156.36
Type
SCH086784
UPC
194555086784